Shop All Hand Files and Rasps
Simonds
Pillar File, Swiss, Rect., #1/Double
Mfr # 84225000
Zoro # G0061111
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Pillar
- Application Precision Craftsmen for Finishing Delicate and Intricate Parts
- Finish Natural
- Pattern Swiss
- Features Primarily for Working on Flat Surfaces
Product Information
- Brand Simonds
- MFR # 84225000
- Zoro # G0061111
- UPC # 72660600314
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 1/2 in |
Details
Description
Precision File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Precision File, Profile Shape Pillar, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, Thickness 11/64 in, File Width 1/2 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper in Thickness, File Body Finish Natural, Container Type Box, Features Primarily for Working on Flat Surfaces, Finish Number 1, Handle Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 8" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629238)
- ZORO SELECT Straight Flute Hand Tap, M6-1.00, Plug, Metric Coarse, 2 Flutes (20245)
- KLEIN TOOLS Blade Set for Modular Crimper/Stripper (VDV999-064)
- DEWALT 4-1/2 IN Circular Saw Blade (DWA412TCT)
- SIMONDS Mill File, American, Rectangular, Bastard (78149600)
- SIMONDS Needle File Set, 6-1/4in.L, Swiss, 12 pcs. (83551500)
- SIMONDS Mill File, American, Rectangular, Second (78143600)
- SIMONDS Square File, Second/Double, 6inL, Nat. (73428500)
- SIMONDS Round File, American, Round, 8inL, Nat. (73399000)
- SIMONDS Petrochemical File Set, American, 7 Pieces (78761531)
- WESTWARD Rectangular File, Dbl Cut, 8 In, 31/32 TPI (12F825)
- Simonds Hand Files and Rasps