Shop All Hand Files and Rasps
Simonds
Round Handle Needle File, Round, #0
Mfr # 83530000
Zoro # G0061391
original price:
$10.77
11% off
new price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
- Length 6 1/4 in
- Application For Metalworking On Small Electronic Parts
- Finish Natural
- Pattern Swiss
Product Information
- Brand Simonds
- MFR # 83530000
- Zoro # G0061391
- UPC # 72660621913
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 6 1/4 in |
Handle Length | 6 1/4 in |
File Width | 1/8 in |
File Length without Tang | 6 1/4 in |
Details
Description
Needle File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Round, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 1/4 in, Thickness 1/16 in, File Width 1/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 8" Half Round Hand File, Bastard Cut (D094101)
- PRO-GRADE TOOLS Extension, 3/8"Dr., 12" (13003)
- MILWAUKEE TOOL Step Drill Bit Set, High Speed Steel, Black Oxide, 6-Piece (48-89-9224)
- URREA Super duty 1000V diagional cut plier 7-15/16" (207GHLV)
- SIMONDS Mill File, American, Rectangular, Second (78148100)
- SIMONDS Mill File, American, Rectangular, Bastard (78145600)
- SIMONDS Round File, American, Round, Bastard (78402600)
- SIMONDS Extra Slim Taper Saw File, Single (73547500)
- SIMONDS Petrochemical File Set, American, 7 Pieces (78761531)
- SIMONDS Mill File, American, Rectangular, Bastard (78147600)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2610D126)
- Simonds Cutting and Shaping Tools