Shop All Floor Lamps
Simple Designs
62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, Tan
Mfr # LF2010-TAN
Zoro # G906874528
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 62.5
- Length 11.5
- Weight 7.05
- Number of Bulbs 1
- Material MDF
Product Information
- Brand Simple Designs
- MFR # LF2010-TAN
- Zoro # G906874528
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 62.5 |
Length | 11.5 |
Details
Description
Elevate your living space with this stylish yet functional 3-shelf floor lamp. lluminate your room, showcase your favorite decor, and charge your essential electronic devices at the same time! This gorgeous piece adds versatility as the shelves can be used to display photographs and other memorabilia while the linen lamp shade casts a soft, warming light throughout your living space. This lamp adds sophistication and style to any home's decor. Check out all of the available base finish color options available to suit your needs.
- •MODERN DESIGN: The beautiful linen shade complements the soft curves and tan finish for a simple yet modern look that works well with all décor. The white shade casts a soft charming glow illuminating your favorite books or pictures displayed on the shelves. A convenient pull chain on/off switch is located directly under the shade for easy access.
- •TECH READY: This lamp is equipped with 2 output 5V 2A USB ports and 1 outlet, perfect for charging all of your electronic devices all in one spot!
- •BUILT-IN SHELVES: Stay organized while showcasing your favorite pictures, books or candles on the 3 built-in shelves. Form and function come together to make a true statement piece for your home.
- •ASSEMBLY REQUIRED: Phillips Head Screwdriver is required but not included with your purchase. Instruction manual is included.
- •BULB REQUIREMENT SOLD SEPARATELY: This floor lamp uses 1 x 100 watt type A19 E26 medium base bulb, which is not included in your purchase but can be easily found online or your local hardware store.
- •ADDITIONAL OPTIONS AVAILABLE: This floor lamp is sold in additional finish and shade options. If this finish doesn't perfectly match your space, make sure to check out all available colors!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco F27bx/spx41/rs replacement light bulb lamp (F27BX/SPX41/RS HALCO)
- ETI Spin Light, LED, 11.5W, 810 lm, 7" (54690112)
- ILC Replacement for Light Bulb / Lamp Fml27ex replacement light bulb lamp (FML27EX LIGHT BULB / LAMP)
- LITHONIA LIGHTING LED Recessed Troffer, 45W, 5234 lm, 80 CRI (2BLT4R 48L ADP EZ1 LP840)
- SIMPLE DESIGNS Brushed Nickel Floor Lamp with Reading Light (LF2000-BSN)
- SIMPLE DESIGNS 5 Light Adjustable Gooseneck Black Floor Lamp with White Shades (LF2006-BAW)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Black (LF2000-BLK)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Brushed Nickel Finish (LF2007-BSN)
- OTTLITE 18w EasyView Craft Floor Lamp (W9437T-SHPR)
- HASTINGS HOME Hastings Home 2 Tier End Table Floor Lamp with USB Port (384475LTC)
- OTTLITE Natural Daylight LED Flex Floor Lamp (P93009-FFP)
- Simple Designs Floor Lamps