Shop All Floor Lamps
Simple Designs
Simple Designs Modern Iron Lantern Floor Lamp with Glass Shade, Black
Mfr # LF2009-BLK
Zoro # G601766845
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 67
- Length 10
- Number of Bulbs 1
- Material METAL
- Shade Material GLASS
Product Information
- Brand Simple Designs
- MFR # LF2009-BLK
- Zoro # G601766845
- UPC # 810052823386
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 67 |
Length | 10 |
Size | BLACK |
Width | METAL |
Depth | 10.5 |
Overall Length | 67 |
Details
Description
The perfect floor lamp to add a modest, refined look to any room! The iron base and curved arm are accented with a simple glass shade for a sophisticated touch. Perfect for foyers, bedrooms, living rooms or even offices!
**HELPFUL TIP: To get the complete industrial look, we recommend using a decorative Edison/Vintage bulb (not included). **
- •Black finish
- •Clear glass cylindrical shade
- •Uses 1 x 60 watt Type A medium based Incandescent bulb (not included)
- •Easy to use on/off floor switch on cord
- •Some Assembly Required
- •Shade Height: 7"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 660 W, White, Medium Bi-Pin (G13) (13353-NX)
- JANDORF 15' Chain Swag Kit with 20' Cord, Brass (C60260)
- BULBRITE 25w Dimmable White G12 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK (861952)
- GE LAMPS LED, 21 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/4/840)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Black (LF2000-BLK)
- SIMPLE DESIGNS 5 Light Adjustable Gooseneck Black Floor Lamp with White Shades (LF2006-BAW)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Brushed Nickel Finish (LF2007-BSN)
- SIMPLE DESIGNS Brushed Nickel Floor Lamp with Reading Light (LF2000-BSN)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Restoration Bronze and Amber (LHF-3003-RA)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 201Brz Economy Street Lamp - Bronze (201Brz)
- HASTINGS HOME Hastings Home Natural Daylight LED Floor Lamp, Dimmable Gooseneck Reading, 17W Spectrum Bulb (Black) (493490FAY)
- Simple Designs Floor Lamps