Simple Green

5 Gal. Rig Wash Pail, Clear, Concentrated


product price: $76.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Container Type Pail
  • Color Clear
  • Type Concentrated
  • Contains Ethoxylated Alcohol, Potassium Silicate, Propylene Glycol Butyl Ether, Tetrapotassium Pyrophosphate , Triethanolamine, Water
  • VOC Content 20g/L
See all product information

Product Information

Dimensions

Container Size 5 Gal.

Details

Item Rig Wash
Container Type Pail
Color Clear
Type Concentrated
Contains Ethoxylated Alcohol, Potassium Silicate, Propylene Glycol Butyl Ether, Tetrapotassium Pyrophosphate , Triethanolamine, Water
VOC Content 20g/L
For Use With Automotive Paint Finsihes
Appearance Clear liquid
pH 10.0 to 11.5 pH
Removes Grease, Oil, Grime
Maximum pH Level 11.5
Biodegradable Biodegradable
Minimum pH Level 10
Cleaner Type Truck & Trailer Wash
Series Foaming Rig Wash
VOC Content Weight Percentage 0.02 %
Use Location Exterior, Interior
Base Type Water
Product Form Liquid
Butyl-Free Butyl-Free
Compatible Surface Material Aluminum, Metal, Plastic

Description

Oil Rig Wash, Cleaner Type Truck & Trailer Wash, Base Type Water, Product Form Liquid, Container Type Pail, Container Size 5 gal, Use Location Exterior, Interior, Compatible Surface Material Aluminum, Metal, Plastic, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 0.02 Percent, Standards Not Applicable, Minimum pH Level 10, Maximum pH Level 11.5, Removes Grease, Oil, Grime, Number of Sheets Not Applicable, Roll Length Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.