Anti-Spatter, 32 oz.

  • Mfr # 1410001213452

  • Zoro # G4597765


product price:  $10.29
/ea

Key Features

Container Size
32 oz
Chemical Base
Water
Features
Non-Corrosive, Non-Flammable, Non-Hazardous, Biodegradable, Welding Industry
Form
Liquid
Container Type
Spray Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1410001213452
Zoro #
G4597765
UPC #
043318134524
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Item
Antispatter
Chemical Base
Water
Features
Non-Corrosive, Non-Flammable, Non-Hazardous, Biodegradable, Welding Industry
Form
Liquid
Container Type
Spray Bottle
Application
Use To Protect Welding Equipment, Jigs and Work Surfaces. Safe For Aluminum and Steel
Material
Liquid
Temp. Range
Non-Flammable
Flash Point
212 Degrees F
Standards
OSHA
pH (Maximum)
10.55 pH
Container Capacity
32 oz
Weight
11.02 lb
pH (Minimum)
9 pH
Process
Welding
Maximum Temperature
109 Degrees F
Agent Color
Clear

Description

Antispatter, Container Capacity 32 oz, Container Type Spray Bottle, Chemical Base Water, Agent Color Clear, Features Non-Corrosive, Non-Flammable, Non-Hazardous, Biodegradable, Welding Industry, Flash Point 212 Degrees F, Form Liquid, pH (Maximum) 10.55 pH, pH (Minimum) 9 pH, Process Welding, Standards OSHA, Maximum Temperature 109 Degrees F, Weight 11.02 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.