Shop SIMPLE GREEN
See all product information
Clean Finish Disinfectant Cleaner, Herbal Scent, 1 gal Bottle, 4PK
Mfr # 2810000401128
Zoro # G923334210
product price:Â $71.99
/pk 4, $18.00/eaKey Features
Effective to Remove
Bacteria; Dust; Germs; Viruses; Dirt; Grime
Container Type
Bottle
Contains
Alkyl (68% C12, 32% C14) Dimethyl Ethybenzyl Ammonium Chlorides 0.15%, Alkyl Dimethyl Benzyl Ammonium Chloride, Ethylenediamine Tetraacetate
Physical Form
Liquid
Fragrance
Herbal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2810000401128
Zoro #
G923334210
UPC #
43318005282
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Effective to Remove
Bacteria; Dust; Germs; Viruses; Dirt; Grime
Container Type
Bottle
Contains
Alkyl (68% C12, 32% C14) Dimethyl Ethybenzyl Ammonium Chlorides 0.15%, Alkyl Dimethyl Benzyl Ammonium Chloride, Ethylenediamine Tetraacetate
Physical Form
Liquid
Fragrance
Herbal
Green Certification or Other Recognition
EPA Registered
Item
Disinfectant Cleaner
Application
Disinfectant/Cleaner
Standards
EPA Reg. No. 1839-220-56782; EPA List N
Primary Chemical
Alkyl (68% C12, 32% C14) Dimethyl Ethybenzyl Ammonium Chlorides 0.15%, Alkyl Dimethyl Benzyl Ammonium Chloride, Ethylenediamine Tetraacetate
Chemicals For Use On
Countertops; Hard Surfaces; Sinks; Toilets
Cleaner Form
Liquid
Targeted Pathogens
Bacteria, Dust, Germs, Viruses, Dirt, Grime
Surfaces for Use On
Countertops, Hard Surfaces, Sinks, Toilets
Capacity
1 gal
Description
Cleans, disinfects and deodorizes when used according to disinfection directions. Use on hard non-porous surfaces. Kills 99.9% of bacteria in five seconds (Staphylococcus aureus, Klebsiella pneumoniae). Use in homes, schools, veterinary clinics, gyms, motels, kennels, daycare centers and more. Kills cold (Rhinovirus) and flu. Simple Green Clean Finish has demonstrated effectiveness against viruses similar to SARS-CoV-2 on hard, non-porous surfaces when used as directed. Therefore, Simple Green Clean Finish can be used against SARS-CoV-2 when used in accordance with the directions for use against Poliovirus Type 1 on hard, non-porous surfaces. Refer to the CDC for additional information.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.