Walter UNO S Industrial Cleaner and Degreaser - Concentrated and Foaming 264 gal Tote
- Mfr # 53G039
- Zoro # G122815954
product price:Â
$
8,064.99
/ea
Free Shipping & Returns
Key Features
Container Size
264 gal
Series
UNOA S F
Base Formula
Chemical Based Solvent
NSF Rating
A1
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G039
- Zoro #
- G122815954
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Container Size
- 264 gal
Details
- Item
- Cleaner and Degreaser
- Container Type
- Palletized Tank
- Series
- UNOA S F
- Base Formula
- Chemical Based Solvent
- NSF Rating
- A1
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Concentrated
- VOC Content
- 0 g/L
- Recommended Dilution
- 40:01:00
- Primary Chemical
- Ethoxylated Alcohol
- Fragrance
- Mild
- Color
- Pink
- Features
- Low Energy Surfactant Technology Cleans at Lower Temperatures
- Biodegradable
- Yes
- Nonflammable
- Yes
- Type
- Alkaline
- Application
- Cleaning Stainless Steel Equipment in Food Industry
- For Use on
- Dirt, Grease
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.