Shop SIMPLE GREEN

Cleaner/Degreaser, 275 gal

  • Mfr # 0100200109275
  • Zoro # G516267215

product price: 
$
4,619.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Palletized Tank
Series
Heavy-Duty Mine Cleaner
Base Formula
Water Based
NSF Rating
Not Rated
Cleaner Form
Liquid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0100200109275
Zoro #
G516267215
UPC #
043318092756
Country of Origin
United States

Dimensions

Container Size
275 gal

Details

Item
Cleaner and Degreaser
Container Type
Palletized Tank
Series
Heavy-Duty Mine Cleaner
Base Formula
Water Based
NSF Rating
Not Rated
Cleaner Form
Liquid
Ready to Use/Concentrated
Concentrated
VOC Content
2%
Flash Point
212 Degrees F
Recommended Dilution
1:3 to 1:50
Primary Chemical
Triethanolamine
Fragrance
Unscented
Net Weight
2491 lb
Nonflammable
Yes
pH Value
Alkaline
Application
Mining Equipment and Facilities
Cleaner Chemical Product Grouping
Heavy Duty Cleaner/Degreaser
Features
Anti-Corrosion, Removes Grease, Grime, Oil, Hydraulic Fluids, Brake Dust, Carbon
Butyl Free
Yes
pH Level
10 to 11.5
Plastic Safe
Yes
Biodegradable
Yes
Product Type
Heavy Duty Mine Cleaner/Degreaser
Dielectric Strength
Undetermined
Color
Clear
Type
Heavy-Duty
For Use on
Pressure Foamers, Other Cleaning Equipment, Washers

Description

Heavy Duty Mine Cleaner Degreaser

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.