Shop SIMPLE GREEN
See all product information
Crystal Industrial Cleaner/Degreaser, 24 oz Spray Bottle, 12PK
Mfr # 610001219024
Zoro # G823333870
product price:Â $164.99
/pk 12, $13.75/ea
Free Shipping & Returns
Key Features
Degreaser Application
Degreaser/Cleaner
Cleaner Form
Liquid
Standards
NSF Registered A1, A2, A4, A8, B1, C1
Removes
Grease, Grime, Lubricants, Oil-Based Soil
Contains
Water Based Non-Ionic Surfactant
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
610001219024
Zoro #
G823333870
UPC #
43318000164
Country of Origin
United States
Dimensions
Container Size
24 oz
Details
Degreaser Application
Degreaser/Cleaner
Cleaner Form
Liquid
Standards
NSF Registered A1, A2, A4, A8, B1, C1
Removes
Grease, Grime, Lubricants, Oil-Based Soil
Item
Cleaner and Degreaser
Contains
Water Based Non-Ionic Surfactant
Fragrance
Unscented
Container Type
Spray Bottle
For Use On
Ceramics; Cement/Concrete; Enamel; Fiberglass; Laminates; Metal; Plastic
Application
Degreaser/Cleaner
Primary Chemical
Water Based Non-Ionic Surfactant
Description
Crystal Simple Green is a powerful, industrial-strength cleaner and degreaser formulated for critical cleaning applications that demand high performance from a fragrance-free and color-free solution. Clean-rinsing, concentrated, and cost-effective, Crystal is the perfect choice for food processing and handling, restaurants, manufacturing, pharmaceuticals, cosmetics, packaging, and parts washing industries. It cuts through tough grease, oils, built-up grime, and other residues without harsh chemicals. Works great for floor cleaning. This formula is NSF labeled A1, A2, A4, A8, B1 and C1 for use in commercial kitchens, food processing plants, and other areas where food is prepared or handled. Crystal validates below 10 parts per million in rinsability requirements for cleaning in cosmetics, medical and pharmaceutical environments where Good Manufacturing Practices (GMP) are followed. Crystal Simple Green is a safer alternative to caustic cleaners and solvents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.