This item is Discontinued.

Simple Green Liquid Laundry Detergent, 1 gal Jug, Liquid, Unscented, Clear to light yellow liquid 1510000403001

Liquid Laundry Detergent, 1 gal Jug, Liquid, Unscented, Clear to light yellow liquid (Discontinued)

  • Mfr # 1510000403001
  • Zoro # G3782996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510000403001
Zoro #
G3782996
UPC #
043318003547
Country of Origin
Unknown

Dimensions

Cleaner Container Size
1 gal
Size
1 gal.
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Item
Liquid Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Jug
Fragrance
Unscented
High Efficiency Compatibility
Yes
Pack Count
1
Packs per Case
4
Color
Clear to light yellow liquid
Contains
Sodium Lauryl Sulfate, Ethoxylated Alcohol, Sodium Gluconate, 1-Propanaminium, 3-Amino-N-(Carboxymethyl)-N,N-Dimethyl-,N-Coco Acyl Derivatives, Chlorides, Sodium Salts, Xanthan Gum, Coconut Fatty Acid, Potassium Hydroxide, Enzyme Mixture, Isothiazolinone Mixture
Standards
USDA
Container Type
Jug
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Degreaser Container Type
Jug
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Primary Chemical
Alcohol
Washing Machine Compatibility
High Efficiency (HE)

Description

Liquid Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Container Size 1 gal, Fragrance Unscented, Standards USDA, Color Clear to light yellow liquid, Primary Chemical Alcohol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.