
Shop SIMPLE GREEN
See all product information
Pro Hard Floor Cleaner, Lemon Verbena Scent, 32 oz Spray Bottle, 12PK
Mfr # 510101205032
Zoro # G523334238
product price:Â $98.85
/pk 12, $8.24/eaKey Features
Application
Floor Cleaner
Container Type
Bottle
Cleaner Form
Liquid
Contains
Aqueous Based Mixture
Fragrance
Lemon Verbena
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
510101205032
Zoro #
G523334238
UPC #
43318007552
Country of Origin
United States
Dimensions
Size
32 oz
Details
Item
Floor Cleaner
Application
Floor Cleaner
Container Type
Bottle
Cleaner Form
Liquid
Contains
Aqueous Based Mixture
Fragrance
Lemon Verbena
Removes
Dirt; Grime; Mud; Scuff Marks
For Use On Surface Material
Ceramic, Composite, Hardwood, Laminate, Linoleum, LVP, Marble, Stone, Tile, Vinyl, Sealed Concrete
For Use On
Ceramic; Composite; Hardwood; Laminate; Linoleum; LVP; Marble; Stone;Tile; Vinyl; Sealed Concrete
Form
Liquid
Primary Chemical
Aqueous Based Mixture
Description
Simple Green PRO Hard Floor Cleaner effectively cleans all types of hard flooring. This professional-strength, pH neutral cleaner was designed for use on hardwood, laminate, LVP, stone, tile, vinyl, ceramic, linoleum and sealed concrete, eliminating the need for multiple specialty floor cleaners. PRO Hard Floor Cleaner lifts away dirt and grime without leaving any dulling residue behind, allowing the natural beauty of your floors to shine through. Powerful plant-derived ingredients and minerals are used in place of harsh petroleum distillates, ammonia, chlorine, phosphates or phthalates commonly found in other floor cleaners. Our ready-to-use formula is ideal for both spray and mop and bucket applications, and leaves behind a clean, streak-free shine.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.