CYE43 Adjustable Office Chair, Nylon Seat, Polypropylene Frame, Black Frame
- Mfr # CYE43
- Zoro # G204374133
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Style
Office Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CYE43
- Zoro #
- G204374133
- UPC #
- 45734631144
- Country of Origin
- China
- Style
- Office Chair
Description
Dimension of 25.2 in W x 26 in D x 40.5 to 44 in H. Seat size of 20 in W x 18-3/4 in D. Seat height of 17.5 to 21-1/2 in. Seat thickness of 3 in. 25 to 28-3/4 in arm height from floor. 7-1/4 in arm height from seat. Back size of 20 in W x 26 in H. PU seat material. Pneumatic seat height adjustment. 5-star nylon base. Double wheel casters. Black finish. 250 lb weight capacity.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.