CYS03-ARM022 Office Chair, Polyurethane Seat, Black Frame
- Mfr # CYS03-ARM022
- Zoro # G404374148
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Style
Office Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CYS03-ARM022
- Zoro #
- G404374148
- UPC #
- 45734631120
- Country of Origin
- China
- Style
- Office Chair
Description
Overall size of 23.2 in W x 24 in D x 33.2 to 38.2 in H. Seat size of 19 in W x 17 in D. Seat height of 18 to 22-1/2 in. Seat thickness of 3 in. 25-1/2 to 30 in arm height from floor. 7-1/2 in arm height from seat. Back size of 17 in W x 15 in H. Polyurethane seat material. Pneumatic seat height adjustment. 5-star nylon base. Four casters. Black finish. Polyurethane surfaces. Fixed arms.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.