Zoro Homepage

Custom Building Products SimpleFix Bright White Siliconized Acrylic Tile Caulk 5.5 oz

  • Mfr # CTFC3815

  • Zoro # G200463770


product price: $9.49
/ea

Key Features

Sealant Base
Siliconized Acrylic
Container Type
Squeeze Tube
Color
White
Container Size
5.5 Oz.
Adhesive Grouping
Caulk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTFC3815
Zoro #
G200463770
UPC #
10186773230
Country of Origin
United States

Dimensions

Container Size
5.5 Oz.

Details

Sealant Base
Siliconized Acrylic
Container Type
Squeeze Tube
Color
White
Adhesive Grouping
Caulk
Full Cure Time
24 Hours

Description

For caulking around sinks, tubs and showers and where tile meets tile or another surface. Also adheres bath fixtures and loose tile. Do not use to install grab bars. Maximum joint width and depth should not exceed 1/4". Do not use in areas with constant water exposure. For interior use only.


  • • For use around bath fixtures, loose tile and where tile meets another surface
  • • Flexible
  • • Resists cracking
  • • Dries in as little as 24 hours

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.