Zoro Homepage

40 Liter/10.6 Gallon Slim Kitchen Step Trash Can With Secure Slide Lock, Grey Plastic

  • Mfr # CW1363

  • Zoro # G503548013


product price: $40.00
/ea

Key Features

Container Capacity
106 gal
Height
24.9 in
Overall Width
10.1 in
Material
Plastic
Length
18.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW1363
Zoro #
G503548013
UPC #
838810012827
Country of Origin
Taiwan, Province of China

Dimensions

Height
24.9 in
Overall Width
10.1 in
Length
18.6 in

Details

Container Capacity
106 gal
Item
Step-On Can
Color
Grey
Material
Plastic
Includes
Step can

Description

The slim plastic step can has a space-efficient shape that fits perfectly in tight spaces, like between cabinets. The strong steel pedal is designed to last, and patented lid shox technology ensures a smooth, silent close every time. A slide lock helps keep trash in and pets and curious children out. The code K liner fits this can perfectly — no bunching or slipping for a cleaner trash experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.