Zoro Homepage

10 TON SPR. RET. S/A 8" STROKE CYL.

  • Mfr # R108

  • Zoro # G512655719


product price: $704.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.69 in
Body Material
Steel
Plunger Dia.
1.5 in
Single Acting/Double Acting
Single Acting
Collar Thread Size
2 1/4"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R108
Zoro #
G512655719
UPC #
812761020742
Country of Origin
United States

Dimensions

Bore Dia.
1.69 in
Plunger Dia.
1.5 in
Collar Thread Size
2 1/4"-14
Retracted Height
11.78 in
Outside Dia.
2.25 in
Extended Height
19.78 in
Plunger Thread Size
1.0-8 UNC- 2B
Stroke Length
8 in
Base Bolt Circle Dia.
1.56 in
Nominal Stroke Length
8 in
Base Mounting Thread Size
0.31"-18

Details

Item
Cylinder
Body Material
Steel
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Weight
12 lb
Cylinder Type
General Purpose
Nominal Capacity
10 ton
Effective Push Area
2.24 sq in
Oil Capacity Push
17.89 cu in
Max. Push Capacity
10 ton

Description

Cylinder, Single Acting, General Purpose, Steel, Nominal Capacity 10 ton, Max. Push Capacity 10 ton, Stroke Length 8 in, Nominal Stroke Length 8 in, Effective Push Area 2.24 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 17.89 cu in, Retracted Height 11.78 in, Extended Height 19.78 in, Outside Dia. 2.25 in, Plunger Dia. 1.5 in, Plunger Thread Size 1.0-8 UNC- 2B, Collar Thread Size 2 1/4 In.-14, Base Bolt Circle Dia. 1.56 in, Base Mounting Thread Size 0.31 In.-18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.