Zoro Homepage

100 TON SPR. RET. S/A 10.25" STROKE CYL.

  • Mfr # R10010

  • Zoro # G312655728


product price: $4,857.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Bore Dia.
5.13 in
Max. Pressure
10,000 psi
Cylinder Type
General Purpose
Body Material
Steel
Single Acting/Double Acting
Single Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10010
Zoro #
G312655728
UPC #
812761020872
Country of Origin
United States

Dimensions

Bore Dia.
5.13 in
Outside Dia.
7 in
Collar Thread Size
6.87"-12
Extended Height
27.94 in
Stroke Length
10 1/4 in
Retracted Height
17.69 in
Plunger Dia.
4.13 in
Base Mounting Thread Size
0.75"-10
Base Bolt Circle Dia.
5.5 in
Nominal Stroke Length
10 1/4 in

Details

Item
Cylinder
Max. Pressure
10,000 psi
Cylinder Type
General Purpose
Body Material
Steel
Single Acting/Double Acting
Single Acting
Weight
110 lb
Nominal Capacity
100 ton
Max. Push Capacity
100 ton
Oil Capacity Push
212 cu in
Effective Push Area
20.63 sq in

Description

Cylinder, Single Acting, General Purpose, Steel, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 10 1/4 in, Nominal Stroke Length 10 1/4 in, Effective Push Area 20.63 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 212 cu in, Retracted Height 17.69 in, Extended Height 27.94 in, Outside Dia. 7 in, Plunger Dia. 4.13 in, Plunger Thread Size Not Applicable, Collar Thread Size 6.87 In.-12, Base Bolt Circle Dia. 5.5 in, Base Mounting Thread Size 0.75 In.-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.