Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 TON SPR. RET. S/A 6.63" STROKE CYL.

  • Mfr # R1006

  • Zoro # G012655639


product price: $4,123.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
5.13 in
Stroke Length
6 5/8 in
Max. Pressure
10,000 psi
Retracted Height
14.06 in
Extended Height
20.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R1006
Zoro #
G012655639
UPC #
812761020759
Country of Origin
China

Dimensions

Bore Dia.
5.13 in
Stroke Length
6 5/8 in
Retracted Height
14.06 in
Extended Height
20.69 in
Outside Dia.
7 in
Plunger Dia.
4.13 in
Collar Thread Size
6.87"-12
Nominal Stroke Length
6 5/8 in
Base Mounting Thread Size
0.75"-10
Base Bolt Circle Dia.
5.5 in

Details

Item
Cylinder
Max. Pressure
10,000 psi
Weight
90 lb
Cylinder Type
General Purpose
Single Acting/Double Acting
Single Acting
Body Material
Steel
Max. Push Capacity
100 ton
Effective Push Area
20.63 sq in
Nominal Capacity
100 ton
Oil Capacity Push
137 cu in

Description

Cylinder, Single Acting, General Purpose, Steel, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 6 5/8 in, Nominal Stroke Length 6 5/8 in, Effective Push Area 20.63 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 137 cu in, Retracted Height 14.06 in, Extended Height 20.69 in, Outside Dia. 7 in, Plunger Dia. 4.13 in, Plunger Thread Size Not Applicable, Collar Thread Size 6.87 In.-12, Base Bolt Circle Dia. 5.5 in, Base Mounting Thread Size 0.75 In.-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.