Zoro Homepage

15 TON SPR. RET. S/A 4.13" STROKE CYL.

  • Mfr # R154

  • Zoro # G212655644


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 in
Stroke Length
4 1/8 in
Single Acting/Double Acting
Single Acting
Plunger Thread Size
1.0-8 UNC- 2B
Extended Height
11.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R154
Zoro #
G212655644
UPC #
812761052316
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Stroke Length
4 1/8 in
Plunger Thread Size
1.0-8 UNC- 2B
Extended Height
11.96 in
Retracted Height
7.83 in
Plunger Dia.
1.62 in
Collar Thread Size
2 3/4"-16
Outside Dia.
2.75 in
Base Bolt Circle Dia.
1.88 in
Base Mounting Thread Size
0.38"-16
Nominal Stroke Length
4 1/8 in

Details

Item
Cylinder
Single Acting/Double Acting
Single Acting
Cylinder Type
General Purpose
Max. Pressure
10,000 psi
Weight
11 lb
Body Material
Steel
Effective Push Area
3.14 sq in
Oil Capacity Push
12.57 cu in
Nominal Capacity
15 ton
Max. Push Capacity
15 ton

Description

Cylinder, Single Acting, General Purpose, Steel, Nominal Capacity 15 ton, Max. Push Capacity 15 ton, Stroke Length 4 1/8 in, Nominal Stroke Length 4 1/8 in, Effective Push Area 3.14 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 12.57 cu in, Retracted Height 7.83 in, Extended Height 11.96 in, Outside Dia. 2.75 in, Plunger Dia. 1.62 in, Plunger Thread Size 1.0-8 UNC- 2B, Collar Thread Size 2 3/4 In.-16, Base Bolt Circle Dia. 1.88 in, Base Mounting Thread Size 0.38 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.