Zoro Homepage

15 TON SPR. RET. S/A 6.38" STROKE CYL.

  • Mfr # R156

  • Zoro # G712655649


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 in
Extended Height
17.07 in
Max. Pressure
10,000 psi
Cylinder Type
General Purpose
Retracted Height
10.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R156
Zoro #
G712655649
UPC #
812761020803
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Extended Height
17.07 in
Retracted Height
10.69 in
Outside Dia.
2.75 in
Collar Thread Size
2 3/4"-16
Plunger Dia.
1.62 in
Stroke Length
6 3/8 in
Plunger Thread Size
1.0-8 UNC- 2B
Base Bolt Circle Dia.
1.88 in
Nominal Stroke Length
6 3/8 in
Base Mounting Thread Size
0.38"-16

Details

Item
Cylinder
Max. Pressure
10,000 psi
Cylinder Type
General Purpose
Weight
15 lb
Body Material
Steel
Single Acting/Double Acting
Single Acting
Oil Capacity Push
19 cu in
Effective Push Area
3.14 sq in
Max. Push Capacity
15 ton
Nominal Capacity
15 ton

Description

Cylinder, Single Acting, General Purpose, Steel, Nominal Capacity 15 ton, Max. Push Capacity 15 ton, Stroke Length 6 3/8 in, Nominal Stroke Length 6 3/8 in, Effective Push Area 3.14 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 19 cu in, Retracted Height 10.69 in, Extended Height 17.07 in, Outside Dia. 2.75 in, Plunger Dia. 1.62 in, Plunger Thread Size 1.0-8 UNC- 2B, Collar Thread Size 2 3/4 In.-16, Base Bolt Circle Dia. 1.88 in, Base Mounting Thread Size 0.38 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.