Zoro Homepage

25 TON SPR. RET. S/A 2" STROKE CYL.

  • Mfr # R252

  • Zoro # G612655695


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.56 in
Body Material
Steel
Outside Dia.
3.37 in
Stroke Length
2 in
Cylinder Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R252
Zoro #
G612655695
UPC #
812761020810
Country of Origin
United States

Dimensions

Bore Dia.
2.56 in
Outside Dia.
3.37 in
Stroke Length
2 in
Extended Height
8.5 in
Plunger Thread Size
1.5-16 UN 2B
Plunger Dia.
2.25 in
Collar Thread Size
3.31"-12
Retracted Height
6.5 in
Nominal Stroke Length
2 in
Base Bolt Circle Dia.
2.31 in
Base Mounting Thread Size
0.5"-13

Details

Item
Cylinder
Body Material
Steel
Cylinder Type
General Purpose
Weight
14 lb
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Max. Push Capacity
25 ton
Oil Capacity Push
10.31 cu in
Effective Push Area
5.16 sq in
Nominal Capacity
25 ton

Description

Cylinder, Single Acting, General Purpose, Steel, Nominal Capacity 25 ton, Max. Push Capacity 25 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 5.16 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 10.31 cu in, Retracted Height 6.5 in, Extended Height 8.5 in, Outside Dia. 3.37 in, Plunger Dia. 2.25 in, Plunger Thread Size 1.5-16 UN 2B, Collar Thread Size 3.31 In.-12, Base Bolt Circle Dia. 2.31 in, Base Mounting Thread Size 0.5 In.-13, Center Hole Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.