Zoro Homepage

25 TON SPR. RET. S/A 6.19" STROKE CYL.

  • Mfr # R256

  • Zoro # G012655714


product price: $975.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.56 in
Cylinder Type
General Purpose
Stroke Length
6 3/16 in
Plunger Thread Size
1.5-16 UN 2B
Extended Height
16.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R256
Zoro #
G012655714
UPC #
662005302925
Country of Origin
United States

Dimensions

Bore Dia.
2.56 in
Stroke Length
6 3/16 in
Plunger Thread Size
1.5-16 UN 2B
Extended Height
16.94 in
Plunger Dia.
2.25 in
Collar Thread Size
3.31"-12
Outside Dia.
3.37 in
Retracted Height
10.75 in
Base Bolt Circle Dia.
2.31 in
Base Mounting Thread Size
0.5"-13
Nominal Stroke Length
6 3/16 in

Details

Item
Cylinder
Cylinder Type
General Purpose
Weight
22 lb
Max. Pressure
10,000 psi
Body Material
Steel
Single Acting/Double Acting
Single Acting
Effective Push Area
5.16 sq in
Max. Push Capacity
25 ton
Nominal Capacity
25 ton
Oil Capacity Push
32.23 cu in

Description

Cylinder, Single Acting, General Purpose, Steel, Nominal Capacity 25 ton, Max. Push Capacity 25 ton, Stroke Length 6 3/16 in, Nominal Stroke Length 6 3/16 in, Effective Push Area 5.16 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 32.23 cu in, Retracted Height 10.75 in, Extended Height 16.94 in, Outside Dia. 3.37 in, Plunger Dia. 2.25 in, Plunger Thread Size 1.5-16 UN 2B, Collar Thread Size 3.31 In.-12, Base Bolt Circle Dia. 2.31 in, Base Mounting Thread Size 0.5 In.-13

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.