Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 TON SPR. RET. S/A 8.19" STROKE CYL.

  • Mfr # R258

  • Zoro # G812655723


product price: $1,293.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.56 in
Weight
27 lb
Collar Thread Size
3.31"-12
Body Material
Steel
Single Acting/Double Acting
Single Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R258
Zoro #
G812655723
UPC #
812761026812
Country of Origin
United States

Dimensions

Bore Dia.
2.56 in
Collar Thread Size
3.31"-12
Retracted Height
12.75 in
Plunger Thread Size
1.5-16 UN 2B
Plunger Dia.
2.25 in
Extended Height
20.94 in
Outside Dia.
3.37 in
Stroke Length
8 3/16 in
Nominal Stroke Length
8 3/16 in
Base Bolt Circle Dia.
2.31 in
Base Mounting Thread Size
0.5"-13

Details

Item
Cylinder
Weight
27 lb
Body Material
Steel
Single Acting/Double Acting
Single Acting
Cylinder Type
General Purpose
Max. Pressure
10,000 psi
Nominal Capacity
25 ton
Max. Push Capacity
25 ton
Effective Push Area
5.16 sq in
Oil Capacity Push
42.55 cu in

Description

Cylinder, Single Acting, General Purpose, Steel, Nominal Capacity 25 ton, Max. Push Capacity 25 ton, Stroke Length 8 3/16 in, Nominal Stroke Length 8 3/16 in, Effective Push Area 5.16 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 42.55 cu in, Retracted Height 12.75 in, Extended Height 20.94 in, Outside Dia. 3.37 in, Plunger Dia. 2.25 in, Plunger Thread Size 1.5-16 UN 2B, Collar Thread Size 3.31 In.-12, Base Bolt Circle Dia. 2.31 in, Base Mounting Thread Size 0.5 In.-13

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.