Zoro Homepage

Air Pump - Foot Pump

  • Mfr # GA90

  • Zoro # G212648288


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Actuation Type
Foot
Features
Pedal Lock Function, Metal Reservoir
Overall Length
10.7 in
Overall Height
8.4 in
Sound Level - Maximum
85 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA90
Zoro #
G212648288
UPC #
812761020247
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10.7 in
Overall Height
8.4 in
Overall Width
5.8 in
Air Intake Connection Size
1/4 in

Details

Item
Air Pump
Actuation Type
Foot
Features
Pedal Lock Function, Metal Reservoir
Sound Level - Maximum
85 dBA
Treadle Design
Three Position
Control Valve Type
3-Position
Air Consumption - Maximum
10 cfm
Reservoir Capacity
90 cu in
Air Intake Pressure - Maximum
150 psi
Operating Pressure - Maximum
10,000 psi
Control Valve Function
Advance, Hold, Retract

Description

Air Hydraulic Pump, Reservoir Capacity 90 cu in, Air Intake Pressure - Maximum 150 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi Not Applicable, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI 11 cu in/min, Sound Level - Maximum 85 dBA, Control Valve Type 3-Position, Actuation Type Foot, Air Consumption - Maximum 10 cfm, Control Valve Function Advance, Hold, Retract, Features Pedal Lock Function, Metal Reservoir

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.