Zoro Homepage

Aluminum Center Hole Cylinder

  • Mfr # RAC306A

  • Zoro # G812655648


product price: $3,383.99
/ea
Free Shipping & Returns

Key Features

Cylinder Type
Hollow Plunger
Max. Pressure
10,000 psi
Body Material
Aluminum
Center Hole Dia.
1.19 in
Outside Dia.
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC306A
Zoro #
G812655648
UPC #
812761052385
Country of Origin
Canada

Dimensions

Center Hole Dia.
1.19 in
Outside Dia.
5.5 in
Extended Height
17.75 in
Retracted Height
11.75 in
Stroke Length
6 in
Nominal Stroke Length
6 in

Details

Cylinder Type
Hollow Plunger
Max. Pressure
10,000 psi
Body Material
Aluminum
Item
Hollow Cylinder
Single Acting/Double Acting
Single Acting
Nominal Capacity
30 ton
Effective Push Area
7.21 sq in
Oil Capacity Push
44 cu in
Max. Push Capacity
30 ton

Description

Hollow Cylinder, Single Acting, Hollow Plunger, Aluminum, Nominal Capacity 30 ton, Max. Push Capacity 30 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 7.21 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 44 cu in, Retracted Height 11.75 in, Extended Height 17.75 in, Outside Dia. 5.5 in, Center Hole Dia. 1.19 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.