Zoro Homepage

Aluminum Cylinder

  • Mfr # RAS5010B

  • Zoro # G312655704


product price: $2,967.99
/ea
Free Shipping & Returns

Key Features

Includes
Return Spring
Cylinder Type
General Purpose
Max. Pressure
10,000 psi
Plunger Dia.
3.13 in
Single Acting/Double Acting
Single Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAS5010B
Zoro #
G312655704
UPC #
812761052729
Country of Origin
Canada

Dimensions

Plunger Dia.
3.13 in
Extended Height
24.5 in
Outside Dia.
5.5 in
Retracted Height
10.5 in
Stroke Length
10 in
Nominal Stroke Length
10 in

Details

Includes
Return Spring
Cylinder Type
General Purpose
Max. Pressure
10,000 psi
Single Acting/Double Acting
Single Acting
Body Material
Aluminum
Item
Cylinder
Weight
36 lb
Nominal Capacity
50 ton
Effective Push Area
11 sq in
Oil Capacity Push
110.4 cu in
Max. Push Capacity
50 ton

Description

Cylinder, Single Acting, General Purpose, Aluminum, Nominal Capacity 50 ton, Max. Push Capacity 50 ton, Stroke Length 10 in, Nominal Stroke Length 10 in, Effective Push Area 11 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 110.4 cu in, Retracted Height 10.5 in, Extended Height 24.5 in, Outside Dia. 5.5 in, Plunger Dia. 3.13 in, Plunger Thread Size Not Applicable, Center Hole Dia. Not Applicable, Weight 36 lb, Includes Return Spring, Bore Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.