Zoro Homepage

Center Hole Cylinder

  • Mfr # RC123A

  • Zoro # G012655684


product price: $1,290.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.75 in
Cylinder Type
Hollow Plunger
Retracted Height
7.25 in
Max. Pressure
10,000 psi
Extended Height
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC123A
Zoro #
G012655684
UPC #
812761020971
Country of Origin
China

Dimensions

Outside Dia.
2.75 in
Retracted Height
7.25 in
Extended Height
10.25 in
Collar Thread Size
2 3/4"-16
Stroke Length
3 in
Center Hole Dia.
0.77 in
Nominal Stroke Length
3 in

Details

Cylinder Type
Hollow Plunger
Max. Pressure
10,000 psi
Item
Hollow Cylinder
Body Material
Steel
Single Acting/Double Acting
Single Acting
Effective Push Area
2.76 sq in
Nominal Capacity
12 ton
Max. Push Capacity
12 ton
Oil Capacity Push
8.3 cu in

Description

Hollow Cylinder, Single Acting, Hollow Plunger, Steel, Nominal Capacity 12 ton, Max. Push Capacity 12 ton, Stroke Length 3 in, Nominal Stroke Length 3 in, Effective Push Area 2.76 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 8.3 cu in, Retracted Height 7.25 in, Extended Height 10.25 in, Outside Dia. 2.75 in, Collar Thread Size 2 3/4 In.-16, Center Hole Dia. 0.77 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.