Zoro Homepage

Controller, Safety

  • Mfr # BC4A

  • Zoro # G5155701


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Type
Safety
For Use With
Lifting Bags
Body Size (In.)
8 1/2 x 3 1/2
Includes
Pressure Gauge and Pressure Relief Valve
Primary Pressure Range
0 to 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC4A
Zoro #
G5155701
UPC #
812761021992
Country of Origin
Slovenia

Dimensions

Body Size (In.)
8 1/2 x 3 1/2
Inlet Size
1/4 in
Air Outlet Size
1/4 in
Overall Width
3 1/2 in
Overall Length
8 1/2 in

Details

Item
Controller
Type
Safety
For Use With
Lifting Bags
Includes
Pressure Gauge and Pressure Relief Valve
Primary Pressure Range
0 to 12
Includes Relief Valve
Relief Valve Included
Includes Pressure Gauge
Pressure Gauge Included
Air Inlet Type
Quick Connect
Air Outlet Gender
Female
Primary Scale Units
bar
Air Outlet Type
Quick Connect
Series
Series BC
System of Measurement
Inch
Weight
2.5 lb
Inlet Gender
Female
Case Construction
Fitting

Description

Controller, Inlet Size 1/4 in, Air Inlet Type Quick Connect, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type Quick Connect, Case Construction Fitting, Primary Pressure Range 0 to 12, Primary Scale Units bar, Inlet Gender Female, Includes Pressure Gauge Pressure Gauge Included, Includes Relief Valve Relief Valve Included, Weight 2.5 lb, Series Series BC, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.