Zoro Homepage

High Tonnage Lock Nut Cylinder

  • Mfr # RLL2502

  • Zoro # G112655683


product price: $5,168.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Stroke Length
1 25/32 in
Center Hole Dia.
7 7/8 in
Cylinder Type
Lock Nut
Plunger Dia.
200 mm
Extended Height
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLL2502
Zoro #
G112655683
UPC #
812761023484
Country of Origin
Spain

Dimensions

Stroke Length
1 25/32 in
Center Hole Dia.
7 7/8 in
Plunger Dia.
200 mm
Extended Height
7.87 in
Outside Dia.
10.04 in
Retracted Height
6.1 in
Nominal Stroke Length
2 in

Details

Cylinder Type
Lock Nut
Single Acting/Double Acting
Single Acting
Max. Pressure
10,150 psi
Item
Lock Nut Cylinder
Effective Push Area
48.7 sq in
Nominal Capacity
245 ton
Oil Capacity Push
86.23 cu in

Description

Lock Nut Cylinder, Single Acting, Lock Nut, Nominal Capacity 245 ton, Stroke Length 1 25/32 in, Nominal Stroke Length 2 in, Effective Push Area 48.7 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 86.23 cu in, Retracted Height 6.1 in, Extended Height 7.87 in, Outside Dia. 10.04 in, Plunger Dia. 200 mm, Center Hole Dia. 7 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.