Shop SIMPLEX
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hollow Hydraulic Ram, Aluminum, RACD
- Mfr # RACD10010
- Zoro # G922886116
product price:Â
$
13,959.99
/ea
Key Features
Stroke Length
10 in
Max. Push Capacity
100 ton
Nominal Capacity
100 ton
Extended Height
28 in
Outside Dia.
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RACD10010
- Zoro #
- G922886116
- UPC #
- 812761052415
- Country of Origin
- Canada
- Item
- Hollow Hydraulic Ram
- Max. Push Capacity
- 100 ton
- Nominal Capacity
- 100 ton
- Max. Pressure
- 10,000 psi
- Body Material
- Aluminum
- Cylinder Type
- Center Hole Hydraulic Cylinder
- Effective Push Area
- 20.28 sq in
- Single Acting/Double Acting
- Double Acting
- Oil Capacity Push
- 206.6 cu in
Dimensions
- Stroke Length
- 10 in
- Extended Height
- 28 in
- Outside Dia.
- 11 in
- Center Hole Dia.
- 3.5 in
- Nominal Stroke Length
- 10 in
- Retracted Height
- 18 in
Description
Hollow Hydraulic Ram, Double Acting, Center Hole Hydraulic Cylinder, Aluminum, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 10 in, Nominal Stroke Length 10 in, Effective Push Area 20.28 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 206.6 cu in, Retracted Height 18 in, Extended Height 28 in, Outside Dia. 11 in, Center Hole Dia. 3.5 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.