Hollow Hydraulic Ram, Steel, RCD
- Mfr # RCD1003A
- Zoro # G222945186
product price:Â
$
7,903.99
/ea
Key Features
Extended Height
13 in
Stroke Length
3 in
Effective Push Area
20.63 sq in
Center Hole Dia.
3.13 in
Nominal Capacity
103 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCD1003A
- Zoro #
- G222945186
- UPC #
- 812761052804
- Country of Origin
- United States
- Effective Push Area
- 20.63 sq in
- Nominal Capacity
- 103 ton
- Body Material
- Steel
- Item
- Hollow Hydraulic Ram
- Single Acting/Double Acting
- Double Acting
- Oil Capacity Push
- 61.88 cu in
- Max. Push Capacity
- 103 ton
- Max. Pressure
- 10,000 psi
- Cylinder Type
- Center Hole Hydraulic Cylinder
Dimensions
- Extended Height
- 13 in
- Stroke Length
- 3 in
- Center Hole Dia.
- 3.13 in
- Collar Thread Size
- 8 3/8-12 mm
- Base Mounting Thread Size
- 5/8"-11
- Base Bolt Circle Dia.
- 7 in
- Nominal Stroke Length
- 3 in
- Retracted Height
- 10 in
- Outside Dia.
- 8.38 in
Description
Hollow Hydraulic Ram, Double Acting, Center Hole Hydraulic Cylinder, Steel, Nominal Capacity 103 ton, Max. Push Capacity 103 ton, Stroke Length 3 in, Nominal Stroke Length 3 in, Effective Push Area 20.63 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 61.88 cu in, Retracted Height 10 in, Extended Height 13 in, Outside Dia. 8.38 in, Collar Thread Size 8 3/8-12 mm, Base Bolt Circle Dia. 7 in, Base Mounting Thread Size 5/8 In.-11, Center Hole Dia. 3.13 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.