Hollow Hydraulic Ram, Steel, RCD
- Mfr # RCD6010A
- Zoro # G522945206
product price:Â
$
8,154.99
/ea
Free Shipping & Returns
Key Features
Collar Thread Size
6 1/4-12 mm
Max. Pressure
10,000 psi
Outside Dia.
6.26 in
Oil Capacity Push
128.94 cu in
Cylinder Type
Center Hole Hydraulic Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCD6010A
- Zoro #
- G522945206
- UPC #
- 812761052842
- Country of Origin
- United States
- Max. Pressure
- 10,000 psi
- Oil Capacity Push
- 128.94 cu in
- Cylinder Type
- Center Hole Hydraulic Cylinder
- Effective Push Area
- 12.73 sq in
- Single Acting/Double Acting
- Double Acting
- Item
- Hollow Hydraulic Ram
- Body Material
- Steel
- Nominal Capacity
- 64 ton
- Max. Push Capacity
- 64 ton
Dimensions
- Collar Thread Size
- 6 1/4-12 mm
- Outside Dia.
- 6.26 in
- Stroke Length
- 10 1/8 in
- Center Hole Dia.
- 2.13 in
- Extended Height
- 27.37 in
- Retracted Height
- 17.25 in
- Base Mounting Thread Size
- 1/2"-13
- Nominal Stroke Length
- 10 1/8 in
- Base Bolt Circle Dia.
- 5.12 in
Description
Hollow Hydraulic Ram, Double Acting, Center Hole Hydraulic Cylinder, Steel, Nominal Capacity 64 ton, Max. Push Capacity 64 ton, Stroke Length 10 1/8 in, Nominal Stroke Length 10 1/8 in, Effective Push Area 12.73 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 128.94 cu in, Retracted Height 17.25 in, Extended Height 27.37 in, Outside Dia. 6.26 in, Collar Thread Size 6 1/4-12 mm, Base Bolt Circle Dia. 5.12 in, Base Mounting Thread Size 1/2 In.-13, Center Hole Dia. 2.13 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.