Hydraulic Ram, Aluminum, 18 lb
- Mfr # RAS306B
- Zoro # G722885982
product price:Â
$
1,984.99
/ea
Free Shipping & Returns
Key Features
Weight
18 lb
Nominal Stroke Length
2 in
Single Acting/Double Acting
Single Acting
Retracted Height
10.5 in
Max. Pressure
10,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAS306B
- Zoro #
- G722885982
- UPC #
- 812761052712
- Country of Origin
- Canada
- Weight
- 18 lb
- Single Acting/Double Acting
- Single Acting
- Max. Pressure
- 10,000 psi
- Oil Capacity Push
- 39 cu in
- Max. Push Capacity
- 30 ton
- Body Material
- Aluminum
- Includes
- Pre-Tensioned Spring
- Cylinder Type
- General Purpose
- Effective Push Area
- 6.5 sq in
- Item
- Hydraulic Ram
- Nominal Capacity
- 30 ton
Dimensions
- Nominal Stroke Length
- 2 in
- Retracted Height
- 10.5 in
- Extended Height
- 16.5 in
- Stroke Length
- 6 in
- Outside Dia.
- 4.5 in
- Bore Dia.
- 2.95 in
Description
Hydraulic Ram, Single Acting, General Purpose, Aluminum, Nominal Capacity 30 ton, Max. Push Capacity 30 ton, Stroke Length 6 in, Nominal Stroke Length 2 in, Effective Push Area 6.5 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 39 cu in, Retracted Height 10.5 in, Extended Height 16.5 in, Outside Dia. 4.5 in, Center Hole Dia. Not Applicable, Weight 18 lb, Includes Pre-Tensioned Spring, Bore Dia. 2.95 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.