Hydraulic Hand Pump
- Mfr # P32
- Zoro # G323958597
product price:Â
$
608.99
/ea
Free Shipping & Returns
Key Features
Working Orientation
Horizontal and Vertical
Overall Height
5.6 in
Cylinder Compatibility
Single Acting
Displacement per Stroke 1st Stage
0.43 cu in
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P32
- Zoro #
- G323958597
- UPC #
- 662005448289
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 5.6 in
- Overall Length
- 17.1 in
- Overall Width
- 5.5 in
- Wire Rope Length
- 17.1 in
- Length
- 17.1 in
Details
- Item
- Hydraulic Hand Pump
- Working Orientation
- Horizontal and Vertical
- Cylinder Compatibility
- Single Acting
- Displacement per Stroke 1st Stage
- 0.43 cu in
- Housing Material
- Aluminum
- Number of Stages
- 2
- Pressure 2nd Stage - Maximum
- 10,000 psi
- Pressure 1st Stage - Maximum
- 400 psi
- Displacement per Stroke 2nd Stage
- 0.06 cu in
- Reservoir Capacity
- 30 cu in
Description
Hydraulic Hand Pump, Reservoir Capacity 30 cu in, Number of Stages 2, Pressure 1st Stage - Maximum 400 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 0.43 cu in, Displacement per Stroke 2nd Stage 0.06 cu in, Housing Material Aluminum, Working Orientation Horizontal and Vertical, Cylinder Compatibility Single Acting, Overall Height 5.6 in, Overall Length 17.1 in, Overall Width 5.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.