Hydraulic Hand Pump
- Mfr # P71V
- Zoro # G723958494
product price:Â
$
879.99
/ea
Free Shipping & Returns
Key Features
Overall Length
24.6 in
Overall Width
5.5 in
Pressure 2nd Stage - Maximum
10,000 psi
Overall Height
5.6 in
Number of Stages
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P71V
- Zoro #
- G723958494
- UPC #
- 662005448296
- Country of Origin
- Taiwan, Province of China
- Item
- Hydraulic Hand Pump
- Pressure 2nd Stage - Maximum
- 10,000 psi
- Number of Stages
- 1
- Reservoir Capacity
- 67.1 cu in
- Working Orientation
- Horizontal and Vertical
- Pressure 1st Stage - Maximum
- 10,000 psi
- Housing Material
- Aluminum
- Displacement per Stroke 2nd Stage
- 0.153 cu in
- Cylinder Compatibility
- Single Acting
- Displacement per Stroke 1st Stage
- 0.14 cu in
Dimensions
- Overall Length
- 24.6 in
- Overall Width
- 5.5 in
- Overall Height
- 5.6 in
- Wire Rope Length
- 24.6 in
- Length
- 24.6 in
Description
Hydraulic Hand Pump, Reservoir Capacity 67.1 cu in, Number of Stages 1, Pressure 1st Stage - Maximum 10,000 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 0.14 cu in, Displacement per Stroke 2nd Stage 0.153 cu in, Housing Material Aluminum, Working Orientation Horizontal and Vertical, Cylinder Compatibility Single Acting, Overall Height 5.6 in, Overall Length 24.6 in, Overall Width 5.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.