Shop SIMPLEX
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hydraulic Ram, Aluminum, 110 lb
- Mfr # RAS15010B
- Zoro # G322785316
product price:Â
$
9,327.99
/ea
Key Features
Weight
110 lb
Extended Height
24.5 in
Single Acting/Double Acting
Single Acting
Max. Push Capacity
150 ton
Nominal Capacity
150 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAS15010B
- Zoro #
- G322785316
- UPC #
- 812761052675
- Country of Origin
- Canada
Dimensions
- Extended Height
- 24.5 in
- Stroke Length
- 10 in
- Retracted Height
- 14.5 in
- Nominal Stroke Length
- 10 in
- Bore Dia.
- 6.3 in
- Outside Dia.
- 10 in
Details
- Weight
- 110 lb
- Single Acting/Double Acting
- Single Acting
- Max. Push Capacity
- 150 ton
- Nominal Capacity
- 150 ton
- Includes
- Pre-Tensioned Spring
- Cylinder Type
- General Purpose
- Item
- Hydraulic Ram
- Oil Capacity Push
- 306.8 cu in
- Effective Push Area
- 30.7 sq in
- Body Material
- Aluminum
- Max. Pressure
- 10,000 psi
Description
Hydraulic Ram, Single Acting, General Purpose, Aluminum, Nominal Capacity 150 ton, Max. Push Capacity 150 ton, Stroke Length 10 in, Nominal Stroke Length 10 in, Effective Push Area 30.7 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 306.8 cu in, Retracted Height 14.5 in, Extended Height 24.5 in, Outside Dia. 10 in, Center Hole Dia. Not Applicable, Weight 110 lb, Includes Pre-Tensioned Spring, Bore Dia. 6.3 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.