Hydraulic Ram, Steel, 36 lb
- Mfr # R2512
- Zoro # G722945181
product price:Â
$
1,972.99
/ea
Free Shipping & Returns
Key Features
Nominal Capacity
25 ton
Single Acting/Double Acting
Single Acting
Oil Capacity Push
63.18 cu in
Cylinder Type
General Purpose
Retracted Height
16.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R2512
- Zoro #
- G722945181
- UPC #
- 812761026775
- Country of Origin
- United States
- Nominal Capacity
- 25 ton
- Single Acting/Double Acting
- Single Acting
- Item
- Hydraulic Ram
- Oil Capacity Push
- 63.18 cu in
- Cylinder Type
- General Purpose
- Max. Pressure
- 10,000 psi
- Weight
- 36 lb
- Body Material
- Steel
- Max. Push Capacity
- 25 ton
- Effective Push Area
- 5.16 sq in
Dimensions
- Retracted Height
- 16.75 in
- Base Bolt Circle Dia.
- 2.31 in
- Center Hole Dia.
- 0.5-13 (Base) and 1.5-6 (Collar)
- Nominal Stroke Length
- 12 in
- Collar Thread Size
- 3.31"-12
- Outside Dia.
- 3.37 in
- Bore Dia.
- 2.56 in
- Base Mounting Thread Size
- 0.5"-13
- Stroke Length
- 12 3/16 in
- Extended Height
- 28.94 in
Description
Hydraulic Ram, Single Acting, General Purpose, Steel, Nominal Capacity 25 ton, Max. Push Capacity 25 ton, Stroke Length 12 3/16 in, Nominal Stroke Length 12 in, Effective Push Area 5.16 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 63.18 cu in, Retracted Height 16.75 in, Extended Height 28.94 in, Outside Dia. 3.37 in, Collar Thread Size 3.31 In.-12, Base Bolt Circle Dia. 2.31 in, Base Mounting Thread Size 0.5 In.-13, Center Hole Dia. 0.5-13 (Base) and 1.5-6 (Collar), Weight 36 lb
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.