Shop SIMPLEX
See all product information
Create Account
Hydraulic Ram, Aluminum, 13 lb
- Mfr # RAS502B
- Zoro # G522784966
product price:Â
$
2,287.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
5.5 in
Stroke Length
2 in
Nominal Stroke Length
2 in
Oil Capacity Push
22.1 cu in
Single Acting/Double Acting
Single Acting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAS502B
- Zoro #
- G522784966
- UPC #
- 812761052736
- Country of Origin
- Canada
- Oil Capacity Push
- 22.1 cu in
- Single Acting/Double Acting
- Single Acting
- Nominal Capacity
- 50 ton
- Body Material
- Aluminum
- Item
- Hydraulic Ram
- Max. Pressure
- 10,000 psi
- Weight
- 13 lb
- Effective Push Area
- 11 sq in
- Includes
- Pre-Tensioned Spring
- Cylinder Type
- General Purpose
- Max. Push Capacity
- 50 ton
Dimensions
- Outside Dia.
- 5.5 in
- Stroke Length
- 2 in
- Nominal Stroke Length
- 2 in
- Extended Height
- 8.5 in
- Bore Dia.
- 3.74 in
- Retracted Height
- 6.5 in
Description
Hydraulic Ram, Single Acting, General Purpose, Aluminum, Nominal Capacity 50 ton, Max. Push Capacity 50 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 11 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 22.1 cu in, Retracted Height 6.5 in, Extended Height 8.5 in, Outside Dia. 5.5 in, Center Hole Dia. Not Applicable, Weight 13 lb, Includes Pre-Tensioned Spring, Bore Dia. 3.74 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.