Shop SIMPLEX
See all product information
Create Account
Hydraulic Ram, Aluminum, 45 lb
- Mfr # RAS1004B
- Zoro # G622885945
product price:Â
$
4,491.99
/ea
Free Shipping & Returns
Key Features
Retracted Height
8.5 in
Single Acting/Double Acting
Single Acting
Extended Height
12.5 in
Body Material
Aluminum
Includes
Pre-Tensioned Spring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAS1004B
- Zoro #
- G622885945
- UPC #
- 812761052651
- Country of Origin
- Canada
- Single Acting/Double Acting
- Single Acting
- Body Material
- Aluminum
- Includes
- Pre-Tensioned Spring
- Weight
- 45 lb
- Oil Capacity Push
- 82.4 cu in
- Effective Push Area
- 20.7 sq in
- Cylinder Type
- General Purpose
- Nominal Capacity
- 100 ton
- Max. Push Capacity
- 100 ton
- Item
- Hydraulic Ram
- Max. Pressure
- 10,000 psi
Dimensions
- Retracted Height
- 8.5 in
- Extended Height
- 12.5 in
- Bore Dia.
- 5.12 in
- Outside Dia.
- 8 in
- Stroke Length
- 4 in
- Nominal Stroke Length
- 4 in
Description
Hydraulic Ram, Single Acting, General Purpose, Aluminum, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 4 in, Nominal Stroke Length 4 in, Effective Push Area 20.7 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 82.4 cu in, Retracted Height 8.5 in, Extended Height 12.5 in, Outside Dia. 8 in, Center Hole Dia. Not Applicable, Weight 45 lb, Includes Pre-Tensioned Spring, Bore Dia. 5.12 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.