Shop SIMPLEX
See all product information
Create Account
Hydraulic Ram, Steel, 65 lb
- Mfr # R756
- Zoro # G322937494
product price:Â
$
4,470.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
5.75 in
Max. Push Capacity
75 ton
Max. Pressure
10,000 psi
Retracted Height
11.31 in
Oil Capacity Push
95.4 cu in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R756
- Zoro #
- G322937494
- UPC #
- 812761052361
- Country of Origin
- United States
- Max. Push Capacity
- 75 ton
- Max. Pressure
- 10,000 psi
- Oil Capacity Push
- 95.4 cu in
- Nominal Capacity
- 75 ton
- Single Acting/Double Acting
- Single Acting
- Cylinder Type
- General Purpose
- Effective Push Area
- 15.9 sq in
- Body Material
- Steel
- Weight
- 65 lb
- Item
- Hydraulic Ram
Dimensions
- Outside Dia.
- 5.75 in
- Retracted Height
- 11.31 in
- Center Hole Dia.
- 5.75-12 (Collar)
- Nominal Stroke Length
- 6 in
- Extended Height
- 17.37 in
- Collar Thread Size
- 5 3/4"-12
- Stroke Length
- 6 1/16 in
- Bore Dia.
- 4.5 in
Description
Hydraulic Ram, Single Acting, General Purpose, Steel, Nominal Capacity 75 ton, Max. Push Capacity 75 ton, Stroke Length 6 1/16 in, Nominal Stroke Length 6 in, Effective Push Area 15.9 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 95.4 cu in, Retracted Height 11.31 in, Extended Height 17.37 in, Outside Dia. 5.75 in, Collar Thread Size 5 3/4 In.-12, Center Hole Dia. 5.75-12 (Collar), Weight 65 lb, Bore Dia. 4.5 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.