Shop SIMPLEX
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lock Nut Hydraulic Ram, Aluminum
- Mfr # RCL2506
- Zoro # G822945197
product price:Â
$
7,428.99
/ea
Key Features
Stroke Length
5 29/32 in
Extended Height
18.82 in
Outside Dia.
10.24 in
Plunger Thread Size
200 x 6 mm
Cylinder Type
Lock Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCL2506
- Zoro #
- G822945197
- UPC #
- -
- Country of Origin
- Spain
- Cylinder Type
- Lock Nut
- Item
- Lock Nut Hydraulic Ram
- Oil Capacity Push
- 287.56 cu in
- Effective Push Area
- 48.69 sq in
- Single Acting/Double Acting
- Single Acting
- Max. Pressure
- 10,150 psi
- Nominal Capacity
- 245 ton
Dimensions
- Stroke Length
- 5 29/32 in
- Extended Height
- 18.82 in
- Outside Dia.
- 10.24 in
- Plunger Thread Size
- 200 x 6 mm
- Retracted Height
- 12.91 in
- Plunger Dia.
- 200 mm
- Nominal Stroke Length
- 6 in
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Nominal Capacity 245 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 6 in, Effective Push Area 48.69 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 287.56 cu in, Retracted Height 12.91 in, Extended Height 18.82 in, Outside Dia. 10.24 in, Plunger Dia. 200 mm, Plunger Thread Size 200 x 6 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.