POW'R RISER 150T 26IN AIR
Mfr # JAS15026
Zoro # G912648311
product price: $35,068.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
Key Features
For Vehicle Type
Off-road/mining, Rail cars
Extension Screw Length
15 1/2 in
Minimum Height
26 in
Power Source
Air
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JAS15026
Zoro #
G912648311
UPC #
812761051661
Country of Origin
United States
Dimensions
Extension Screw Length
15 1/2 in
Minimum Height
26 in
Maximum Lift Height
26 in
Minimum Lift Height
1 in
Details
Item
Lifting Jack
For Vehicle Type
Off-road/mining, Rail cars
Power Source
Air
Body Material
Steel
Lifting Actuator
Air Pump
Features
80 dB, Remote Pendant Valve Type
Load Capacity
150 ton
For Lifting
CAT large equipment, Off-road mining equipment, Railroad Engine, Railroad freight cars
Standards
ASME/ANSI B30.1
Jack Type
Lifting Jack
Description
Threaded Hollow Saddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.