Shop SIMPLEX
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pull Hydraulic Ram, Steel, 6.1" O.D.
- Mfr # RDP506
- Zoro # G522945169
product price:Â
$
7,636.99
/ea
Key Features
Stroke Length
6 in
Extended Height
31.2 in
Nominal Stroke Length
6 in
Retracted Height
25.2 in
Outside Dia.
6.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RDP506
- Zoro #
- G522945169
- UPC #
- -
- Country of Origin
- India
Dimensions
- Stroke Length
- 6 in
- Extended Height
- 31.2 in
- Nominal Stroke Length
- 6 in
- Retracted Height
- 25.2 in
- Outside Dia.
- 6.1 in
Details
- Item
- Pull Hydraulic Ram
- Nominal Capacity
- 50 ton
- Single Acting/Double Acting
- Double Acting
- Cylinder Type
- Pull
- Max. Pressure
- 10,000 psi
- Max. Pull Capacity
- 50 ton
- Effective Pull Area
- 11.7 sq in
- Oil Capacity Pull
- 25.9 cu in
- Body Material
- Steel
Description
Pull Hydraulic Ram, Double Acting, Pull, Steel, Nominal Capacity 50 ton, Max. Pull Capacity 50 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Pull Area 11.7 sq in, Max. Pressure 10,000 psi, Oil Capacity Pull 25.9 cu in, Retracted Height 25.2 in, Extended Height 31.2 in, Outside Dia. 6.1 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.