Shop All Cam Locks
Simplex
Pushbutton Deadbolt, Satin Chrome
Mfr # 710626D41
Zoro # G8741135
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-3/8" to 2-1/4"
- Finish Satin Chrome
- Material Zinc
- For Use With Doors
- Number of Keys 5
Product Information
Dimensions
Outside Width | 2 1/2 in |
Inside Depth | 3 5/8 in |
Latch Length | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Inside Width | 3 3/8 in |
Outside Depth | 2 1/2 in |
Inside Height | 3 in |
Outside Height | 6 1/2 in |
Latch Front Size | 5/8" |
Details
Description
Deadlocking Latch, Handle Type Thumb Turn, Function Auxiliary For Wood Doors Only, Key Override Options None, Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/8 in, ADA Compliant No, Case Material All Metal, Series 7100, Latch Length 5/8 in, Max. User Codes 1, Weather Resistant Yes, Includes Hardware, Installation Manual, Lock Assembly, Operations Manual, Reference Guide, Template, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Track Backplate Center (R 7261)
- MAG-MATE Disc Magnet, Neodymium, 3/16 in. (NE5018NP35)
- AMEROCK BP3441BB-10PACK 3" (76 mm) CTC Value Cab Pull Burnished Brass (BP3441BB-10PACK)
- VON DUPRIN Mortise Lock (7500 US19)
- SIMPLEX Push Button Lock, Entry, Key Override (L8146B26D41)
- SIMPLEX Push Button Lock, Override, Entry, Egress (EE21B/EE21B26D41)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9622C2126D41)
- SIMPLEX Push Button Lock, Entry, Satin Chrome (101226D41)
- SIMPLEX Push Button Lock, Entry, Passage, Chrome (LR103126D41)
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (9060000-26D41)
- COMPX TIMBERLINE Removable Core Plug Cabinet and Drawer Dead Bolt Locks, SFIC Key, For Material Thickness 3/4 in (C230CB)
- Simplex Cam Locks