Shop All Cam Locks
Simplex
Pushbutton Deadbolt, Satin Chrome
Mfr # 9060000-26D41
Zoro # G8741074
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-3/8" to 1-1/2"
- Finish Satin Chrome
- Material Zinc
- For Use With Doors
- Number of Keys 5
Product Information
Dimensions
Outside Width | 2 9/16 in |
Manufacturers Warranty Length | 1 yr |
Inside Width | 3 11/16 in |
Outside Depth | 15/16 in |
Latch Length | 1 in |
Outside Height | 3 3/4 in |
Inside Height | 5 in |
Inside Depth | 1 9/16 in |
Latch Front Size | 1" |
Details
Description
Mechanical Push Button Deadbolt, Handle Type Thumb Turn, Function Auxiliary with Key Override, Key Override Options Keyed Alike, Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-3/8 in to 1-1/2 in, Keypad 5 Button, Vandal Resistant, Backset 2-9/16 in or 2-1/2 in, ADA Compliant No, Case Material Zinc, Series 900, Latch Length 1 in, Max. User Codes 1, Weather Resistant Yes, Includes Hardware, Installation Manual, Lock Assembly, Operations Manual, Reference Guide, Template
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Cord Bundler Hook, Molded Plastic, 1In, PK2 (17304)
- YALE Auxiliary Locks (197F)
- ACROVYN Rubstrips, 12" H, 120" L, 13/32" Thick (RS40T1210314N)
- AMEROCK Village Classics T-Knob Weathered Nickel 2-3/4" (70 mm) (BP19321WN-5PACK)
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (710226D41)
- SIMPLEX Push Button Exit Trim, Key Override, Right (LRP1020B26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1041S26D41)
- SIMPLEX Push Button Lock, Entry, Passage, Chrome (LR103126D41)
- SIMPLEX Push Button Lock, Entry, Key Override (1021C26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1021C26D41)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 15/16 in (C8052-C413A-14A)
- Simplex Cam Locks