Ram and Pump Set, Single Acting
- Mfr # ST502A
- Zoro # G822784505
product price:Â
$
2,420.99
/ea
Free Shipping & Returns
Key Features
Cylinder Stroke
2 3/8 in
Max. Pressure
10,000 psi
Cylinder Nominal Capacity
50 ton
Pump Type
Hand
Pump Model Number
P42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST502A
- Zoro #
- G822784505
- UPC #
- 812761056451
- Country of Origin
- China
- Cylinder Stroke
- 2 3/8 in
- Max. Pressure
- 10,000 psi
- Cylinder Nominal Capacity
- 50 ton
- Pump Type
- Hand
- Item
- Ram and Pump Set
- Pump Model Number
- P42
- Cylinder Model Number
- Mfr. No. RLS502
- Cylinder Type
- Low Profile
- Accessory Model Number
- GA1, GT20, HCA6
- Includes
- Cylinder Model, Gauge, Gauge Adapter, Hose, Pump Model
- Single Acting/Double Acting
- Single Acting
- Cylinder Series
- ST
Dimensions
- Cylinder Retracted Height
- 4.81 in
Description
Ram and Pump Set, Low Profile, Cylinder Nominal Capacity 50 ton, Cylinder Stroke 2 3/8 in, Cylinder Retracted Height 4.81 in, Hand Pump Type, Max. Pressure 10,000 psi, Accessory Model Number GA1, GT20, HCA6, Single Acting/Double Acting Single Acting, Cylinder Model Number Mfr. No. RLS502, Cylinder Series ST, Pump Model Number P42, Includes Cylinder Model, Gauge, Gauge Adapter, Hose, Pump Model
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.