This item is Discontinued.

Simplify 12in Folding Step Stool in Grey 23653-GREY

12in Folding Step Stool in Grey (Discontinued)

  • Mfr # 23653-GREY
  • Zoro # G212329576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23653-GREY
Zoro #
G212329576
UPC #
633125227740
Country of Origin
China

Dimensions

Overall Height
13.74 in
Overall Depth
13.74 in
Overall Width
9.13 in

Details

Color
Grey
Material
Polypropylene

Description

A must have in any home, dorm or office, the Simplify 12 Folding Step Stool. With an easy carry handle you can conveniently transport the stool to any room in the household. With the 12 inch height and weight capacity up to 300lbs, this stool can hold children and adults. The anti-skid foot pads keeps this item safe to use. When not in use the stool easily folds away for storage.


  • •Dimensions: 13.75"x 9"x 12"
  • •Anti-Skid Surface
  • •12" Height
  • •Folds Away
  • •300lb Weight Capacity
  • •Carrying Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.