Zoro Homepage

Plastic, 21.46 in L, 4.92 in W, 21.46 in H

  • Mfr # 27028-WHITE

  • Zoro # G812340391


product price: $31.69
/ea

Key Features

Overall Height
21.46 in
Overall Length
21.46 in
Overall Width
4.92 in
Material
Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27028-WHITE
Zoro #
G812340391
UPC #
633125288789
Country of Origin
China

Dimensions

Overall Height
21.46 in
Overall Length
21.46 in
Overall Width
4.92 in

Details

Material
Plastic
Color
White

Description

Introducing our 5 Tier Slim Slide Out Storage Cart, a versatile solution designed to maximize storage in tight spaces. With five tiers of shelves, this cart offers ample storage capacity while maintaining a slim profile, making it perfect for narrow gaps between cabinets, appliances, or other confined areas. The cart's slim design allows it to effortlessly slide into tight spaces, providing a convenient storage solution for your kitchen, bathrooms, and laundry rooms. Experience the convenience of efficient organization without sacrificing valuable space with this sleek and practical storage cart.


  • •Dimensions: 21"x 5"x 40.2"
  • •5 Tiers of Shelves
  • •The slim design is ideal for storing in tight spaces.
  • •Slides easily between cabinets, appliances or other small spaces.
  • •Ideal for kitchen, bathrooms and laundry rooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.