
Storage Tote, 11-1/32 in L x 11-13/16 in W x 11-1/32 in H, Gray, Plastic
Mfr # 26600-GREY
Zoro # G212340366
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
Key Features
Overall Height
11-1/32 in
Overall Length
11-1/32 in
Overall Width
11-13/16 in
Material
Plastic
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26600-GREY
Zoro #
G212340366
UPC #
633125793320
Country of Origin
China
Dimensions
Overall Height
11-1/32 in
Overall Length
11-1/32 in
Overall Width
11-13/16 in
Overall L x W x H
11-1/32 in L x 11-13/16 in W x 11-1/32 in H
Details
Material
Plastic
Color
Gray
Item
Storage Tote
Description
Just unfold this stylish storage organizer to safely store and organize your favorite items. Made of breathable non-woven material, it will keep your items safe while having your room neatly organized. It features a helpful handle and reinforced sides, this lidded storage box is sturdy enough to stack, so you get the most use of every space in your office or home.
- •Dimensions:12x 12x 6
- •Made of Strong and durable Non-Woven Material
- •Convenient Label Window to identify the contents
- •100% PP Nonwoven breathable Material
- •Quickly folds flat for storage when not in use
- •Flip Top Covered Lid for Protection & Easy Access
- •Reinforced sides provide stack ability
- •Perfect for off-season items and accessories
- •Helpful Handle for easy lifting and carrying
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.